Shop All Router Bits
Cmt
3-Wing Slot Cutter with 5/32-Inch Cutting Length and 5/16-Inch Bore
Mfr # 822.340.11
Zoro # G406135150
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.88 in
- Shank Dia. 1-7/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 822.340.11
- Zoro # G406135150
- UPC # 664252003686
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1.88 in |
Shank Dia. | 1-7/8 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Three-wing carbide-tipped slot cutter featuring anti-kickback design to help you control the depth of cut and PTFE coating to protect the tool from resin buildup and pitch. Designed with 5/16-Inch bore to fit CMT's 1/4-Inch and 1/2-Inch arbors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8" Carbide 4 Flute Single End End Mill (MMO1/8-4FSE)
- DRILL AMERICA 3-48 Carbon Steel Taper Hand Tap (DWTT3-48)
- DRILL AMERICA #29 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO29)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-10)
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (812.127.11B)
- CMT Roundover Bit, 1/4-Inch Shank, 1/4-Inch Radius, Carbide-Tipped (838.254.11)
- CMT Dowel Drill, Left, 14mm dia., 43mm Cut L (309.140.12)
- CMT Wainscot/Paneling Bit with 15/16-Inch Diameter with 1/2-Inch Shank (861.601.11)
- CMT Biesse Adaptor, D10, Left (360.001.02)
- CMT File-Free Flush Trim Bit for Laminates, 1/16-Inch Radius, 1/2-Inch Shank (807.015.11)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-115)
- Cmt Routers & Accessories