Shop All Router Bits
Cmt
3-Wing Slot Cutter with 45-Degree Bore, 5/32-Inch Cutting Length, 5/16-Inch Bore
Mfr # 823.340.11
Zoro # G606135264
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.08 in
- Shank Dia. 1-7/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 823.340.11
- Zoro # G606135264
- UPC # 664252025510
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.08 in |
Shank Dia. | 1-7/8 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Three-wing carbide-tipped slot cutter featuring anti-kickback design to help you control the depth of cut and PTFE coating to protect the tool from resin buildup and pitch. Designed with 5/16-Inch bore to fit CMT's arbors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2830401)
- DRILLCO 1" Straight Flute Hex Nut Car Length Construction Reamer (150HX164)
- BOSTITCH Air Pin Nailer Kit, Adh, 1/2 to 1-3/16 In. (HP118K)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate (49-66-6113)
- CMT Corner Beading Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (861.048.11)
- CMT Biesse Adaptor, D10, Left (360.001.02)
- CMT Router Bit, 2-1/4 in. L, 1/4 in. Cut Dia. (811.065.11)
- CMT Dowel Drill, Rght, 5mm dia., 27mm Cut L (310.050.11)
- CMT Router Bit For Domino Xl Joining, 10, Rght (380.101.11)
- CMT 60-Degree V-Groove Bit, 1/2-Inch Diameter, 1/2-Inch Shank (858.501.11)
- CMT Router Bit, Carbide Tipped, 2-43/64 in. L (861.548.11)
- Cmt Router Bits