Shop All Router Bits
Cmt
3-Wing Slot Cutter with 1/16-Inch Cutting Length and 5/16-Inch Bore
Mfr # 822.316.11
Zoro # G906135476
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.88 in
- Shank Dia. 1-7/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 822.316.11
- Zoro # G906135476
- UPC # 664252003563
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1.88 in |
Shank Dia. | 1-7/8 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Three-wing carbide-tipped slot cutter featuring anti-kickback design to help you control the depth of cut and PTFE coating to protect the tool from resin buildup and pitch. Designed with 5/16-Inch bore to fit CMT's 1/4-Inch and 1/2-Inch arbors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tube Bender, 403 (403)
- KRAFT TOOL Elite Series Golden Stainless, 16"x5 (CFE545)
- IDEAL 22 in Dieless Crimper 6 to 4/0 Aluminum, 8 AWG to 250 KCMIL Copper (88-843)
- WESTWARD Cold Chisel, 7/8 In. x 8 In. (2AJJ1)
- CMT Panel Pilot Bit with Guide, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (816.627.11)
- CMT Dowel Drill, Rght, 1/4" dia., 30mm Cut L (306.064.11)
- CMT Roundover Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (838.222.11)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/4-Inch Shank (824.061.10)
- CMT Router Bit, Carbide Tipped, 2-3/8 in. L (855.504.11)
- CMT Bowl & Tray Bit, 1/2-Inch Shank, 3/4-Inch Diameter (851.501.11)
- CMT Horizontal Raised Panel Bit, 1-7/8-Inch Diameter, 1/2-Shank (890.512.11)
- Cmt Routers & Accessories