Shop All Router Bit Sets
Cmt
3-Piece Plywood Groove 1/2-Inch Shank Router Bit Set
Mfr # 811.501.11
Zoro # G906135247
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 811.501.11
- Zoro # G906135247
- UPC # 664252002566
- Country of Origin Italy
- Category Router Bit Sets
Details
Item | Router Bits |
Application | Tungsten |
Description
This set will allow you to create perfect joints on plywood. The bits, in fact, match the true thickness of plywood, producing tight, accurate joints with no gaps! In this way you will avoid sloppy joints and extra space in your workpieces. These bits feature super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer The CMT 811.501.11 3-Piece Plywood Groove 1/2-Inch Shank Router Bit Set is the only set to use if you are making joints in plywood. Since plywood thickness tends to be thinner than nominal dimensions, CMT offers you a way to work around the problem - our Plywood Groove Set includes three specifically selected bits designed for making clean grooves and dadoes for accurate fitting joints. Use our 23/32 bit for 3/4 thick ply, 31/64 bit for 1/2 ply and our 15/64 for 1/4 ply. No gaps or sloppy joints, d. Available with 1/2 or 1/4 shanks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Phillips Socket Bit Metric #2 Tip, 1 13/16 in L (53YV93)
- HOWMET AEROSPACE Nose Assy, 6NCX2, 3/16 In (99-3201)
- OSG End Mill, Carbide, 3/16, 2 FL, SGL Sq End, CC (20220900)
- OX TOOLS Pro Sandwich Double Tuck Pointing 4.5" Diamond Blade (OX-PDTP-4.5)
- CMT Window sash router bit sets (855.801.11)
- CMT Router Bit Set, Steel, 2 Pcs. (800.626.11)
- CMT Variable Depth From 1/8" to 1/2-Inch, 1/2" Cutting Height, 1/2" Shank Rabbeting Router Bit Set (835.501.11)
- CMT Router Bit Set, Carbide Tipped, Profile A (891.501.11)
- CMT Slot Cutter Set 1-7/8" Diameter, 1/8" to 23/32" H, 1/2" Dpth, 3-3/16" L and 1/2" Shank (800.506.11)
- CMT 3-Piece Glass Panel Set in Hardwood Case, 1/2-Inch Shank, Carbide-Tipped (855.803.11)
- FREUD Piece Basic Bit Set (1/4" Shank), 9 (88-100)
- Cmt Router Bit Sets