Shop All Router Bit Sets
Cmt
2-Piece Rail & Stile Bit Set, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped
Mfr # 891.503.11
Zoro # G106135320
product price: $116.58
/ea
Free Shipping & Returns
$116.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 891.503.11
- Zoro # G106135320
- UPC # 664252005871
- Country of Origin Italy
- Category Router Bit Sets
Details
Item | Router Bits |
Application | Tungsten |
Description
A well-constructed door must include a perfect rail and style joint. This is what this 2-piece bit set can offer! Clean, precise and well-crafted for strength, this is ideal for jobs requiring perfectly matching profiles. For routing on soft and hardwood from 23/32 to 7/8-Inch thick. Equipped with a bearing for easy template work, these bits feature super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. To be used on router tables, not for hand-held routers. From the Manufacturer A true, finely constructed door will bear the mark of a perfect joint: clean, exact and well-crafted for strength. For this project, the CMT Rail and Stile Sets are the perfect pair. Made to our specifications they match exactly, unlike standard reversible cutters. Choose the style of CMT Rail and Stile set that best suits your needs and create smooth perfect joints in hard and soft woods with accuracy and speed. Perfect for working in stock from 23/32 to 7/8.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" drive 6-point short impact socket 1-5/8" (10026)
- STM CH6 6 x 534 Milling Vise With Swivel Base (326410)
- ZORO SELECT Swaging Tool, Size 1/16, 3/32, 1/8 In (1DMU9)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Steel Hardened (K0339.4206)
- CMT 2-Piece Junior Rail & Stile Bit Set, 1-1/4-Inch Diameter, 1/2-Inch Shank (891.517.11)
- CMT Window sash router bit sets (855.801.11)
- CMT Rabbeting Set, 1/2-Inch Shank (835.502.11)
- CMT Slot Cutter Set 1-7/8" Diameter, 1/8" to 23/32" H, 1/2" Dpth, 3-3/16" L and 1/2" Shank (800.506.11)
- CMT Router Bit Set, Steel, 2 Pcs. (800.626.11)
- CMT 3-Piece Plywood Groove 1/2-Inch Shank Router Bit Set (811.501.11)
- CMT V-Tongue & Groove Bit Set, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped (855.506.11)
- Cmt Router Bit Sets