Shop All Router Bit Sets
Cmt
2-Piece Junior Rail & Stile Bit Set, 1-1/4-Inch Diameter, 1/2-Inch Shank
Mfr # 891.517.11
Zoro # G206135275
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 891.517.11
- Zoro # G206135275
- UPC # 664252006137
- Country of Origin Italy
- Category Router Bit Sets
Details
Application | Tungsten |
Item | Router Bits |
Description
Designed for those special projects that require a smaller panel door. Use these bits with stock from 7/16 to 11/16-Inch thick, and build doors as small as 2-3/4-Inch square. Bits are equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, feature anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer These bits are designed for those special pro-jects that require a smaller panel door. Use these bits with stock from 7/16-Inch to 11/16-Inch thick and build doors as small as 2-3/4-Inch square.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Spare Parts, Turn Spare Part STCM27 (STCM27)
- PROTO Combination Wrench, 26mm Sz, 14-41/64" L (J1226M-T500)
- POWERMATIC Rail-Assembly 64-Long (2653046Z)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (50 01 210)
- CMT Router Bit Set, Steel, 2 Pcs. (800.626.11)
- CMT Router Bit Set, Carbide Tipped, Profile A (891.501.11)
- CMT Slot Cutter Set 1-7/8" Diameter, 1/8" to 23/32" H, 1/2" Dpth, 3-3/16" L and 1/2" Shank (800.506.11)
- CMT 3-Piece Glass Panel Set in Hardwood Case, 1/2-Inch Shank, Carbide-Tipped (855.803.11)
- CMT Variable Depth From 1/8" to 1/2-Inch, 1/2" Cutting Height, 1/2" Shank Rabbeting Router Bit Set (835.501.11)
- CMT Window sash router bit sets (855.801.11)
- FREUD Router Bit Set, Carbide (99-036)
- Cmt Router Bit Sets