Shop All Router Bit Sets
Cmt
2-Pcs Edge Banding Bit Set, 1-37/64-Inch, 1/2-Inch Shank
Mfr # 855.510.11
Zoro # G706135256
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 855.510.11
- Zoro # G706135256
- UPC # 664252030941
- Country of Origin Italy
- Category Router Bit Sets
Details
Item | Router Bits |
Application | Tungsten |
Description
This is a great set to create economical but attractive and durable edge to your cabinet doors. Use 1/2 inch or 1 inch thick panels in plywood or mdf and create your own edge banding from the wood of your choice. Easy to use: just center each cutter on the stock and make the cut; glue together the two pieces and flush trim it after assembly if necessary. The set features a 60Degree tongue & groove for a large surface area for glue. CMT orange bits have been rated the #1 overall router bits compared to other brands (wood magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5422M)
- OSG Micro Drill, 0.0736, Carbide, 11.00mm Flute (3300187)
- SUPERCUT 85-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431353)
- UNIBOR 1-3/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25144)
- CMT Rabbeting Set, 1/2-Inch Shank (835.502.11)
- CMT Window sash router bit sets (855.801.11)
- CMT Slot Cutter Set 1-7/8" Diameter, 1/8" to 23/32" H, 1/2" Dpth, 3-3/16" L and 1/2" Shank (800.506.11)
- CMT 3-Piece Plywood Groove 1/2-Inch Shank Router Bit Set (811.501.11)
- CMT 2-Piece Rail & Stile Bit Set, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped (891.503.11)
- CMT 3-Piece Glass Panel Set in Hardwood Case, 1/2-Inch Shank, Carbide-Tipped (855.803.11)
- FREUD Piece Introductory Set (1/2" Shank), 5 (91-103)
- Cmt Routers & Accessories