Shop All Circular Saw Blades
Cmt
12" Stainless Steel Blade
Mfr # 226.580.12
Zoro # G6093077
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 226.580.12
- Zoro # G6093077
- Country of Origin France
- Category Circular Saw Blades
Dimensions
Blade Dia. | 12" |
Details
Item | Stainless Steel Blade, 12" Diameter |
Description
Stainless Steel Blade, 12 In. Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (79210)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #28 (11152)
- TENG TOOLS 12MM 1/2 Inch Drive ANSI 6 Point Metric Deep Chrome Molybdenum Impact Socket (920612AN)
- KRAFT TOOL Stainless Steel Edger, 8"x8" 3/4"R 7/8"L (CF038)
- CMT 8", 24-Teeth Precision Dado (230.524.08)
- CMT Compound Miter Blade, 12"dia, 90Edge, 1" (219.090.12)
- CMT ITK Plus Finish Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore (P12072)
- CMT 12" ITK Fine Finish Saw Blade (255.096.12)
- CMT 10" General Purpose Saw Blade (213.040.10)
- CMT ITK Plus Finish Sliding Compound Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore (P12072S)
- PALMGREN 10", 78-Teeth Circular Saw Blade (5TPA0)
- Cmt Power Saw Blades