Shop All Circular Saw Blades
Cmt
12" ITK Non-Ferrous/Melamne Saw Blade
Mfr # 254.096.12
Zoro # G6093488
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 12"
- Accessory Type ITK Non-Ferrous/Melamne Saw Blade,12"Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 254.096.12
- Zoro # G6093488
- Country of Origin France
- Category Circular Saw Blades
Dimensions
Blade Dia. | 12" |
Details
Item | ITK Non-Ferrous/Melamne Saw Blade,12"Dia |
Accessory Type | ITK Non-Ferrous/Melamne Saw Blade,12"Dia |
Description
ITK Non-Ferrous/Melamne Saw Blade,12 In.Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 2 Flutes (1213805)
- TRACTEL Dynafor Pro Wireless Load Indicator Dynamometer Sensor, 15T 30000 lb, 0.2% Accuracy (293399)
- INGERSOLL-RAND Hammer, Air (116)
- DRILL AMERICA m22x2.5 Carbon Steel Hex Die (DWTMHX22X2.5)
- CMT 10" ITK Fine Finish Saw Blade (255.080.10)
- CMT 8", 24-Teeth Precision Dado (230.524.08)
- CMT 8-1/4" ITK Frame/Deck Saw Blade (251.040.08)
- CMT 12" Stainless Steel Blade (226.580.12)
- CMT 10" Plastic Blade (222.080.10)
- CMT ITK Plus General Purpose Saw Blade, 12 x 42 Teeth, 10deg ATB+Shear with 1-Inch bore (P12042)
- QIC TOOLS 220mm Hollow-Face Saw Blades Grind 30mm Bore (CS12.220.30.40)
- Cmt Circular Saw Blades