Shop All Circular Saw Blades
Cmt
12" Demolition/Rescue Saw Blade
Mfr # 286.024.12
Zoro # G6093810
product price: $54.24
/ea
$54.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 286.024.12
- Zoro # G6093810
- Country of Origin France
- Category Circular Saw Blades
Dimensions
Blade Dia. | 12" |
Details
Item | Demolition/Rescue Saw Blade, 12" Dia |
Description
Demolition/Rescue Saw Blade, 12 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" EXTRA-DEEP IM (GP2030XD)
- VERMONT GAGE Pin Gage, Minus, 0.091 In, Black (911209100)
- STANLEY Stanley STHT60786 Phillips 2 x 4 Screwdriver (STHT60786)
- HOLEMAKER TECHNOLOGY HMT Cordless V36-18 Magnet Drill, 2 x 9.0AH Kit (805036-020US)
- CMT 6" Saw Blade, Stabilizers, 2pcs. (299.103.00)
- CMT Orange Chrome Hvy-Duty CROSSCUTTING Blade 10" x T60 ATB, D 10 254mm - T 60 - B 5/8 - K .126 - P .087 (285.660.10)
- CMT 10" Plastic Blade (222.080.10)
- CMT 10" ITK Fine Finish Saw Blade (255.080.10)
- CMT 12" ITK Non-Ferrous/Melamne Saw Blade (254.096.12)
- CMT ITK Plus Ripping Saw Blade, 10 x 24 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10024)
- FREUD Conical Scoring, 180mm (LI25M43NE3)
- Cmt Circular Saw Blades