Shop All Circular Saw Blades
Cmt
12", 72-Teeth Cut Off Blade
Mfr # 205.072.12
Zoro # G6092779
Free Shipping & Returns
$89.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 72
- Blade Dia. 12"
- Accessory Type Cut Off Blade,12" Dia,72 Edge,1" Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 205.072.12
- Zoro # G6092779
- Country of Origin France
- Category Circular Saw Blades
Dimensions
Blade Dia. | 12" |
Details
Item | Cut Off Blade,12" Dia,72 Edge,1" Bore |
Number of Teeth | 72 |
Accessory Type | Cut Off Blade,12" Dia,72 Edge,1" Bore |
Description
Cut Off Blade,12 In. Dia,72 Edge,1 In. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73609)
- DREMEL Cut Off Wheel, 1 1/2 in diameter, EZ Lock, Pack of 5 (EZ456)
- LFI Pinch Point Pry Bar, 66 in. L, HCS, Blue (ER0069)
- SUNEX 3/4" Drive Impact Socket 6 (432MD)
- CMT 10" General Purpose Saw Blade (213.040.10)
- CMT ITK Plus Finish Saw Blade, 10 x 60 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10060)
- CMT 7-1/4" ITK Non-Frrs/Melamne Saw Blade (254.056.07)
- CMT 6" Saw Blade, Stabilizers, 2pcs. (299.103.00)
- CMT 3" Saw Blade, Stabilizers, 2pcs. (299.101.00)
- CMT ORANGE TOOLS Orange Chrome Ripping Blade 10" x T24 Flat, Silver (285.624.10)
- DEWALT Circular Saw Blades, 12 in Blade, PK2 (DWA112CMB)
- Cmt Power Saw Blades