Shop All Circular Saw Blades
Cmt
12", 72-Teeth Cabinetshop Blade
Mfr # 221.072.12
Zoro # G6092882
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 12"
- Number of Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 221.072.12
- Zoro # G6092882
- Country of Origin France
- Category Circular Saw Blades
Dimensions
Blade Dia. | 12" |
Details
Item | Cabinetshop Blade,12"Dia,72Edge,1"Bore |
Number of Teeth | 72 |
Description
Cabinetshop Blade,12 In.Dia,72Edge,1 In.Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Concrete Float, Sq End, 16 x3-1/8 x1/16 In (145D)
- PROTO Tethered Aligning Pry Bar, 24in.L. (J2124-TT)
- DRILL AMERICA m26x1.25 2"OD HSS Round Adjustable Die Special (DWTSMR2-26X1.25)
- SATA Portable Tool Bag, 16in (ST95182SC)
- CMT 10 In. Saw Blade Stabilizer (CMT299.102.00)
- CMT ORANGE TOOLS Orange Chrome Ripping Blade 10" x T24 Flat, Silver (285.624.10)
- CMT Orange Chrome Hvy-Duty CROSSCUTTING Blade 10" x T60 ATB, D 10 254mm - T 60 - B 5/8 - K .126 - P .087 (285.660.10)
- CMT ITK Plus Combination Saw Blade, 10 x 50 Teeth, 1FTG+ 4ATB Teeth with Shear with 5/8-Inch bore (P10050)
- CMT 10" ITK Fine Finish Saw Blade (255.080.10)
- CMT 12" ITK Non-Ferrous/Melamne Saw Blade (254.096.12)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A21)
- Cmt Power Saw Blades