Shop All Circular Saw Blades
Cmt
12", 60-Teeth Combination Blade
Mfr # 215.060.12
Zoro # G6092867
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 215.060.12
- Zoro # G6092867
- Country of Origin France
- Category Circular Saw Blades
Dimensions
Blade Dia. | 12" |
Details
Item | Combination Blade, 12"X60 1" Bore |
Description
Combination Blade, 12 In.X60 1 In. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Flexible Router Guide (FSI-218630)
- STM 30 Taper Spindle Wiper (326210)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Red, 29 in W x 20 in D x 35 in H (295XR)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, Carbon Steel (506006)
- CMT 14" Demolition/Rescue Saw Blade (286.024.14)
- CMT ITK Plus Combination Saw Blade, 10 x 50 Teeth, 1FTG+ 4ATB Teeth with Shear with 5/8-Inch bore (P10050)
- CMT 8-1/4" ITK Frame/Deck Saw Blade (250.024.08)
- CMT 1" Bore ITK Melamine & Ultra Finish Saw Blade, 12" x 96 Teeth (P12096)
- CMT Orange Chrome FINE Finish Blade 12" x T80 ATB (285.680.12)
- CMT 12" ITK Fine Finish Saw Blade (255.096.12)
- FREUD Full Kerf Gang Rip Blade, 350mm (LM0514)
- Cmt Power Saw Blades