Shop All Circular Saw Blades
Cmt
10" Plastic Blade
Mfr # 222.080.10
Zoro # G6092727
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 10"
- Accessory Type Plastic Blade, 10" Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 222.080.10
- Zoro # G6092727
- Country of Origin France
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10" |
Details
Item | Plastic Blade, 10" Diameter |
Accessory Type | Plastic Blade, 10" Diameter |
Description
Plastic Blade, 10 In. Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 4" Standard Duty Combination Vise with Swivel Base (WS4)
- DYNABRADE Pneumatic Sander, Central Vacuum (57814)
- STAHLWILLE TOOLS Bit screwdriver SizeT 20 TORX Size3, 8 mm hex C 6, 3 L.26 mm (08160020)
- FOWLER 0-4" Vernier Depth Micrometer (522251100)
- CMT ITK Plus Finish Sliding Compound Saw Blade, 10 x 60 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10060S)
- CMT Chrome Thin Stock Non Ferrous Metal, PVC Saw Blades (284.700.10)
- CMT 10 In. Saw Blade Stabilizer (CMT299.102.00)
- CMT ORANGE TOOLS Chrome Double Sided Laminate /Melamine Blade 10" x T80 TCG NEG, Silver (281.681.10)
- CMT 10", 40-Teeth Thin Kerf General Purpose Circular Saw Blade (214.040.10)
- CMT 1" Bore ITK Melamine & Ultra Finish Saw Blade, 12" x 96 Teeth (P12096)
- WESTWARD 7-1/4", 60-Teeth Circular Saw Blade (24EL97)
- Cmt Power Saw Blades