Shop All Circular Saw Blades
Cmt
10" ITK Rip Circular Saw Blade
Mfr # 250.024.10
Zoro # G6093208
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 250.024.10
- Zoro # G6093208
- Country of Origin France
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10" |
Details
Item | ITK Rip Circular Saw Blade, 10" Dia |
Description
ITK Rip Circular Saw Blade, 10 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 10.750in x 18.25in Black Top / Yellow Bottom (TSF-1018-BLKY)
- DEWALT Cordless Track Saw Kit w/ BONUS BATTERY (DCS520ST1/DCB606)
- WIHA 3/8 in Drive Insulated Socket 11/16 in, Hex, SAE (31436)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7116PT)
- CMT 10" Stainless Steel Blade (226.572.10)
- CMT ITK Plus Combination Saw Blade, 10 x 50 Teeth, 1FTG+ 4ATB Teeth with Shear with 5/8-Inch bore (P10050)
- CMT Orange Chrome Glue LINE Ripping Blade 10" x T30 TCG (203.630.10)
- CMT ORANGE TOOLS Orange Chrome Ultimate Plywood & Melamine Blade 10" x T80 HiATB, Silver (283.680.10)
- CMT 1" Bore ITK Melamine & Ultra Finish Saw Blade, 12" x 96 Teeth (P12096)
- CMT 8-1/2" Non-Ferrous Blade (225.060.08)
- FREUD Glue Line Ripping Blade, 12 (LM74R012)
- Cmt Power Saw Blades