Shop All Circular Saw Blades
Cmt
10" ITK General Purpose Saw Blade
Mfr # 251.042.10
Zoro # G6093357
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 251.042.10
- Zoro # G6093357
- Country of Origin France
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10" |
Details
Item | ITK General Purpose Saw Blade,10" Dia |
Description
ITK General Purpose Saw Blade,10 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-5/8)
- ASTRO PNEUMATIC Screw Extractor/Drill/ Guide Set, 10 pcs. (9447)
- IDEAL 6 in Long Nose Plier, Side Cutter Dipped Handle (35-036)
- BETA Slotted Head Screwdriver, 2.5mm x 50mm (012900003)
- CMT 8", 12-Teeth Precision Dado (230.012.08)
- CMT 8-1/4" ITK Frame/Deck Saw Blade (251.040.08)
- CMT 10" ITK Fine Finish Saw Blade (255.080.10)
- CMT Orange Chrome Hvy-Duty CROSSCUTTING Blade 10" x T60 ATB, D 10 254mm - T 60 - B 5/8 - K .126 - P .087 (285.660.10)
- CMT 10", 40-Teeth Thin Kerf General Purpose Circular Saw Blade (214.040.10)
- CMT Chrome Thin Stock Non Ferrous Metal, PVC Saw Blades (284.700.10)
- BOSCH 5618x14 6TPI Blade (BS5618-6W)
- Cmt Power Saw Blades