Shop All Circular Saw Blades
Cmt
10" ITK Combo Circular Saw Blade
Mfr # 256.050.10
Zoro # G6093497
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 10"
- Accessory Type ITK Combo Circular Saw Blade, 10" Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 256.050.10
- Zoro # G6093497
- Country of Origin France
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10" |
Details
Item | ITK Combo Circular Saw Blade, 10" Dia |
Accessory Type | ITK Combo Circular Saw Blade, 10" Dia |
Description
ITK Combo Circular Saw Blade, 10 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Gun, with 36" L Flextension, 1/4" FNPT (80FLEX36)
- KIPP Adjustable Handle Size: 1, M05X30, Plastic, Black RAL 7021, Comp: Steel (K0269.1051X30)
- EAZYPOWER Countersink Drill, PK4 (30047)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT3252HQ CA525)
- CMT 8-1/2" Non-Ferrous Blade (225.060.08)
- CMT Orange Chrome Glue LINE Ripping Blade 10" x T30 TCG (203.630.10)
- CMT 10" ITK Non-Ferrous/Melamne Saw Blade (254.080.10)
- CMT 10" Plastic Blade (222.080.10)
- CMT 12" Plastic Blade (222.096.12)
- CMT Compound Miter Blade, 12"dia, 90Edge, 1" (219.090.12)
- STEELMAX 7-1/4", TCT Blade, Thin Steel (SM-BL-07-5-TS)
- Cmt Power Saw Blades