Shop All Circular Saw Blades
Cmt
10" General Purpose Saw Blade
Mfr # 213.040.10
Zoro # G6092812
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 10"
- Accessory Type General Purpose Saw Blade,10" Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 213.040.10
- Zoro # G6092812
- Country of Origin France
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10" |
Details
Item | General Purpose Saw Blade,10" Dia |
Accessory Type | General Purpose Saw Blade,10" Dia |
Description
General Purpose Saw Blade,10 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTO KOHKI JEX -24 Jet Chisel 2and3mm Nedl Nitto (JEX -24)
- WESTWARD 1/2 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (4LXT8)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5/16A-5PK)
- ULLMAN DEVICES Aluminum Mechanical Screw Starter (D-3)
- CMT 14" Demolition/Rescue Saw Blade (286.024.14)
- CMT ITK Industrial Finish Sliding Compound Miter Saw Blade, 10" x 60 Teeth 1FTG+2ATB Grind w/ 5/8" Bore (253.060.10)
- CMT 8 In. Precision Dado Set (CM136852)
- CMT Compound Miter Blade, 12"dia, 90Edge, 1" (219.090.12)
- CMT ITK Plus Combination Saw Blade, 10 x 50 Teeth, 1FTG+ 4ATB Teeth with Shear with 5/8-Inch bore (P10050)
- CMT 8", 24-Teeth Precision Dado (230.524.08)
- FREUD Thin Kerf Rip Blade, 10 (LU87R010)
- Cmt Power Saw Blades