Shop All Circular Saw Blades
Cmt
10", 60-Teeth Cut Off Blade
Mfr # 205.060.10
Zoro # G6092849
$65.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 10"
- Number of Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 205.060.10
- Zoro # G6092849
- Country of Origin France
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10" |
Details
Item | Cut Off Blade,10" Dia,60 Edge,5/8" Bore |
Number of Teeth | 60 |
Description
Cut Off Blade,10 In. Dia,60 Edge,5/8 In. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Tool Box, Plastic, Black, 26 in W x 10-3/4 in D x 10-1/2 in H (CPU26A)
- WELLER Crescent 3/4 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS58N)
- KRAFT TOOL Replacment Line for Ammo Chalk Lin, 150 ft. (GG302-01)
- WESTWARD Torsion Bit, SAE, 1/4", #2, 1, S2 Steel, PK5 (38RW14)
- CMT Orange Chrome Combination Blade 10" x T50 ATB+TCG (285.650.10)
- CMT 10 In. Saw Blade Stabilizer (CMT299.102.00)
- CMT 8", 24-Teeth Precision Dado (230.524.08)
- CMT Orange Chrome FINE Finish Blade 12" x T80 ATB (285.680.12)
- CMT 5" Saw Blade, Stabilizers, 2pcs. (299.102.00)
- CMT 24-Teeth Ripping Blade (201.024.10)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7116PT)
- Cmt Circular Saw Blades