Shop All Circular Saw Blades
Cmt
10", 60-Teeth Cabinetshop Blade
Mfr # 221.060.10
Zoro # G6092751
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 60
- Blade Dia. 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 221.060.10
- Zoro # G6092751
- Country of Origin France
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10" |
Details
Item | Cabinetshop Blade,10"Dia,60Edge,5/8"Bore |
Number of Teeth | 60 |
Description
Cabinetshop Blade,10 In.Dia,60Edge,5/8 In.Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, RXL, 4.5 In L, 3/4 In W (RXL-16)
- EAGLE TOOL US Split Cable Bit, 3/8in Dia., 72in L (EC37572)
- EXCEL BLADES Revo Utility Folding Knife in Green (16064IND)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136M)
- CMT Orange Chrome FINE Finish Blade 12" x T80 ATB (285.680.12)
- CMT 10" General Purpose Saw Blade (213.040.10)
- CMT 10" ITK General Purpose Saw Blade (251.042.10)
- CMT ORANGE TOOLS Chrome Double Sided Laminate /Melamine Blade 10" x T80 TCG NEG, Silver (281.681.10)
- CMT 12" ITK Non-Ferrous/Melamne Saw Blade (254.096.12)
- CMT 12", 72-Teeth Cabinetshop Blade (221.072.12)
- BLACK & DECKER 18 in. 12 Teeth Dado Blade Set (2437119)
- Cmt Power Saw Blades