Shop All Circular Saw Blades
Cmt
10", 40-Teeth Thin Kerf General Purpose Circular Saw Blade
Mfr # 214.040.10
Zoro # G6092760
product price: $55.97
/ea
$55.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 10"
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 214.040.10
- Zoro # G6092760
- Country of Origin France
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10" |
Details
Item | Thin Kerf General,10" Dia,40 Edges |
Number of Teeth | 40 |
Description
Thin Kerf General,10 In. Dia,40 Edges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5 Pc. T-Shank Jig Saw Blade Set (DW3795H)
- ECLIPSE Long Reach Riveter (2720)
- BON TOOL Bon 24-203 Extension Tube For Carpet Stretcher (24-203)
- GEDORE Electronic Torque Tester, 90-1100 Nm (8612-1000)
- CMT 1" Bore ITK Plus Non-Ferrous Metal, 12" x 96 Teeth (P12096N)
- CMT 7-1/4" ITK Non-Frrs/Melamne Saw Blade (254.056.07)
- CMT 12" ITK Non-Ferrous/Melamne Saw Blade (254.096.12)
- CMT Compound Miter Blade, 12"dia, 90Edge, 1" (219.090.12)
- CMT 10" ITK General Purpose Saw Blade (251.042.10)
- CMT 8-1/4" ITK Frame/Deck Saw Blade (251.040.08)
- MAKITA Circular Saw Blade, 2,200 RPM, 24 Teeth (E-11106)
- Cmt Circular Saw Blades