Shop All Router Bits
Cmt
1-Piece Rail & Stile Bit, 2-Inch Diameter, 1/2-Inch Shank
Mfr # 891.521.11
Zoro # G506135401
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 891.521.11
- Zoro # G506135401
- UPC # 664252005888
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
The new CMT 1-Piece Rail and Stile Bit represents the union of two cutters in one bit, and provides an innovative, efficient means to mill stiles and rails. By simply adjusting the height of the bit, you can cut two perfectly matched profiles with no wasted time moving the fence or changing the bit. Save money by investing in a single CMT bit and more efficient production. For working in stock from 11/16 to 7/8-Inch thick. From the Manufacturer The CMT 1-Piece rail and stile bit represents the union of two cutters in 1 bit and provides an innovative, efficient means to mill stiles and rails. By simply adjusting the height of the bit, you can cut two perfectly matched profiles with no wasted time moving the fence or changing the bit. Save m1y by investing in a single CMT bit and more efficient production. For working with stock from 11/16-Inch to 7/8-Inch thick.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 4" Heavy Duty Workshop Vise, 4" with Swivel Base (BV-HD40)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-626)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #16 (54026)
- MILWAUKEE TOOL Copper Spindle Spacer (45-88-8565)
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 5/16-Inch Diameter (811.081.11B)
- CMT 3-in-I Flush Trim Bit for MDF & Laminates, 5/8-Inch Cutting Length, 1/4-Inch Shank (807.190.11)
- CMT Dado & Planer Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter (852.501.11B)
- CMT Reverse Glue Joint Bit, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped (855.501.11)
- CMT Cove Cutter, Head 5/8" Bore (235.006.07)
- CMT Horizontal Raised Panel Bit, 1/2-Shank, 3-1/4-Inch Diameter, Carbide-Tipped (890.502.11)
- CMT ORANGE TOOLS CMT CONTRACTOR ROUNDOVER & BEADING BITS (83802)
- Cmt Router Bits