Shop All Circular Saw Blades
Cmt
1" Bore ITK Melamine & Ultra Finish Saw Blade, 12" x 96 Teeth
Mfr # P12096
Zoro # G406134016
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.1 in
- Tool Weight 2.43
- Thickness 12 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # P12096
- Zoro # G406134016
- UPC # 664252032211
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Length | 0.1 in |
Width | 12 in |
Details
Tool Weight | 2.43 |
Thickness | 12 in |
Description
A new saw blade which reduces material waste and demand on the saw, while delivering reliable, industrial-quality performance cut after cut! This blade features a heavy-duty steel plate (44 Rockwell) for higher resistance during work, laser-cut heat expansion slots and sound dampening channels to prevent the tool from warping during rotation and greatly reduce vibrations! Blade teeth are made of Industrial Sinter Hip High-density carbide which prevents the tool from any material failure and a longer cutting life. Also, the new Shear Angle Grind on the teeth front face produces smooth cuts, reduces the blade cutting force and improves the cutting speed, setting a new standard for performance and value. Last but not least, the blade Non-Stick Orange Shield Coating keeps the blade running cool, reduces pitch build-up and protects against corrosion. Ideal for all woods including wet lumber. This outstanding saw blade is delivered in practical clamshell packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- VESSEL BALL GRIP Insulated Screwdriver No.200 + (200P3150)
- IRWIN IRWIN VISE-GRIP® 2078300 8" Self-Adjusting Wire Stripper/Cutter/Crimper W/ Pro Touch Grips (2078300)
- DYNABRADE Lightweight Dynastraight Finishing Tool (13101)
- CMT ITK Plus General Purpose Saw Blade, 12 x 42 Teeth, 10deg ATB+Shear with 1-Inch bore (P12042)
- CMT 6" Saw Blade, Stabilizers, 2pcs. (299.103.00)
- CMT Chrome Thin Stock Non Ferrous Metal, PVC Saw Blades (284.700.10)
- CMT 10" ITK General Purpose Saw Blade (251.042.10)
- CMT 14" Demolition/Rescue Saw Blade (286.024.14)
- CMT ITK Plus Finish Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore (P12072)
- MAKITA 7-1/2" 40T Carbide-Tipped Miter Saw Blade (A-90912)
- Cmt Power Saw Blades