Cmple

Cmple HD-6WH 6ft Ultra High Speed HDMI Cable Version 1.3 Category 2 1080p


product price: $23.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cmple
  • MFR # HD-6WH
  • Zoro # G103884290
  • UPC #
    850417002063
  • Country of Origin China
  • Category HDMI Cables

Description

Professional Ultra High Speed 28AWG HDMI Cable. Officially Certified for Home Theater Ultra High Speed HDMI Cable 1.3 Category 2, White Color Designed for Mac

High-Definition Multimedia Interface (HDMI) is the first industry-supported, UNCOMPRESSED audio/video interface. This cable connects HDMI devices for DVD, satellite boxes, LCD, projectors, plasma and HDTVs. HDMI provides an interface between any HDMI-enabled audio/video source, such as a set-top box, DVD player, and A/V receiver and an audio and/or video monitor or projector.

HDMI supports standard, enhanced, or high-definition video, plus multi-channel digital audio on a single cable. It transmits all ATSC HDTV standards and supports 8-channel digital audio, with bandwidth to spare to accommodate future enhancements and requirements.

Specs & Features
  • Connector Type: HDMI male to HDMI male
  • Connector Finish: Gold
  • Length: 6ft
  • Gauge: 28AWG
  • # of conductors: 19
  • Conductor Plating: Tin
  • 120Hz Refresh Rate: Yes
  • Category 2: Yes
  • 12-Bit Color: Yes
  • Shielding type: EMI
  • HDMI Certified: Yes
  • HDCP Compliant: Yes
  • CEC Compliant: Yes
  • 1.3 Device Compatible: Yes
  • Supports DVD Audio: Yes
  • Supports SACD: Yes
  • Supported Resolution: 1080p +
  • Rated Bandwidth: Tested to 165Mhz
  • UL File #: E318698
  • UL Style #: 20276
  • VW-1: Yes
  • Voltage Rating: 30V
  • Shielding level: Triple
  • Temperature Rating: 80œ C
  • Supports TrueHD & DTS-HD: Yes
  • ROHS Compliant: Yes
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.