Shop All HDMI Cables
Cmple
Cmple 994-N 28AWG HDMI Cable with Ferrite Cores - Purple - 1.5FT
Mfr # 994-N
Zoro # G303884144
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmple
- MFR # 994-N
- Zoro # G303884144
- UPC # 815239018593
- Country of Origin China
- Category HDMI Cables
Description
Signal integrity is further enhanced by ferrites cores that filter out noise. Ferrite magnets for reducing line interferance caused by stray RF signals.
High-Definition Multimedia Interface (HDMI) is the first industry-supported, UNCOMPRESSED audio/video interface. This cable connects HDMI devices for DVD, satellite boxes, LCD, projectors, plasma and HDTVs. HDMI provides an interface between any HDMI-enabled audio/video source, such as a set-top box, DVD player, and A/V receiver and an audio and/or video monitor or projector.
HDMI supports standard, enhanced, or high-definition video, plus multi-channel digital audio on a single cable. It transmits all ATSC HDTV standards and supports 8-channel digital audio, with bandwidth to spare to accommodate future enhancements and requirements.
Connector Type: HDMI male to HDMI maleCEC Compliant: Yes.
Connector Finish: Gold.
Length: 1.5ft.
# of conductors: 19.
Conductor Plating: Tin.
Shielding type: EMI.
Supported Resolutions: 480i to 1080p.
HDMI Certified: Yes.
HDCP Compliant: Yes.
CEC Compliant: Yes.
ROHS Compliant: Yes.
1.3 Device Compatible: Yes.
Supports DVD Audio: Yes.
Supports SACD: Yes.
Voltage Rating: 30V.
Shielding level: Triple.
Temperature Rating: 80œ C.
Rated Bandwidth: tested to 165 Mhz.
Supports TrueHD & DTS-HD: Yes.
High-Definition Multimedia Interface (HDMI) is the first industry-supported, UNCOMPRESSED audio/video interface. This cable connects HDMI devices for DVD, satellite boxes, LCD, projectors, plasma and HDTVs. HDMI provides an interface between any HDMI-enabled audio/video source, such as a set-top box, DVD player, and A/V receiver and an audio and/or video monitor or projector.
HDMI supports standard, enhanced, or high-definition video, plus multi-channel digital audio on a single cable. It transmits all ATSC HDTV standards and supports 8-channel digital audio, with bandwidth to spare to accommodate future enhancements and requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Super VGA M/M CL2 Rated Cable w/ Ferrites (Gold Plated), 50ft (3572)
- MOXA Indust. Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10 (EDS-308)
- GEFEN DVI Detective N, EXTDVIEDIDN (EXT-DVI-EDIDN)
- BATTERY CLERK AJC® WKA6-5F 6V 4.5Ah Sealed Lead Acid Battery (WKA6-5F-AJC-Battery-Brand-Werker-6V-4.5)
- CMPLE 28AWG HDMI Cable with Ferrite Cores - Green -10FT (784-N)
- MONOPRICE Port Saver, M HDMI to F HDMI, Swivel (5133)
- TRIPP LITE HDMI In-Line Signal Booster, Up to 150 ft (B122-000)
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg Vert (4859)
- SPECO TECHNOLOGIES HDMI Cable, 50 ft. L, Blue, Triple SHLD (HDCL50)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 100 ft. (13763)
- BLACK BOX Hdmi To Hdmi Cable, M/M, Pvc, 1-M (3.2-F (EVHDMI01T-001M)
- Cmple HDMI Cables