Shop All HDMI Cables
Cmple
Cmple 988-N 28AWG HDMI Cable with Ferrite Cores - Orange - 6FT
Mfr # 988-N
Zoro # G603884233
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmple
- MFR # 988-N
- Zoro # G603884233
- UPC # 815239018531
- Country of Origin China
- Category HDMI Cables
Description
Signal integrity is further enhanced by ferrites cores that filter out noise. Ferrite magnets for reducing line interferance caused by stray RF signals.
High-Definition Multimedia Interface (HDMI) is the first industry-supported, UNCOMPRESSED audio/video interface. This cable connects HDMI devices for DVD, satellite boxes, LCD, projectors, plasma and HDTVs. HDMI provides an interface between any HDMI-enabled audio/video source, such as a set-top box, DVD player, and A/V receiver and an audio and/or video monitor or projector.
HDMI supports standard, enhanced, or high-definition video, plus multi-channel digital audio on a single cable. It transmits all ATSC HDTV standards and supports 8-channel digital audio, with bandwidth to spare to accommodate future enhancements and requirements.
Connector Type: HDMI male to HDMI maleCEC Compliant: Yes
Connector Finish: Gold.
Length: 6ft.
# of conductors: 19.
Conductor Plating: Tin.
Shielding type: EMI.
Supported Resolutions: 480i to 1080p.
HDMI Certified: Yes.
HDCP Compliant: Yes.
CEC Compliant: Yes.
ROHS Compliant: Yes.
1.3 Device Compatible: Yes.
Supports DVD Audio: Yes.
Supports SACD: Yes.
Voltage Rating: 30V.
Shielding level: Triple.
Temperature Rating: 80œ C.
Rated Bandwidth: tested to 165 Mhz.
Supports TrueHD & DTS-HD: Yes.
High-Definition Multimedia Interface (HDMI) is the first industry-supported, UNCOMPRESSED audio/video interface. This cable connects HDMI devices for DVD, satellite boxes, LCD, projectors, plasma and HDTVs. HDMI provides an interface between any HDMI-enabled audio/video source, such as a set-top box, DVD player, and A/V receiver and an audio and/or video monitor or projector.
HDMI supports standard, enhanced, or high-definition video, plus multi-channel digital audio on a single cable. It transmits all ATSC HDTV standards and supports 8-channel digital audio, with bandwidth to spare to accommodate future enhancements and requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 3.4AH Compatible Battery for APC ES BE350G BE350T BE350U RBC35 (ML3-12104)
- MONOPRICE USB Type C to HDMI 3.1 Cable - 5Gbps_ 4K@30Hz_ Black_ 9ft (24442)
- EGO Backpack Harness, All EGO Batteries (BH1001)
- RCF RCF LF18G401 18 in. Woofer with Linear Frequency Response Cheracteristics (LF18G401)
- CMPLE 28AWG HDMI Cable with Ferrite Cores - Green -10FT (784-N)
- SPECO TECHNOLOGIES HDMI Cable, 15 ft. L, Blue, Dual SHLD (HDVL15)
- BELKIN Displayport to HDMI Adptr DP, F2CD004B (F2CD004b)
- EZGENERATION Single Outlet Female HDMI Wall Plate White (EZ8367)
- MONOPRICE Mini DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black (33127)
- BLACK BOX Hdmi To Hdmi Cable, M/M, Pvc, 1-M (3.2-F (EVHDMI01T-001M)
- DOOMSDAY 25 ft. Display Port HDMI Adapter (DO264601)
- Cmple HDMI Cables