Shop All Voice & Data Patch Cords
Cmple
Cmple 958-N CAT 6 500MHz UTP ETHERNET LAN NETWORK CABLE -75 FT White
Mfr # 958-N
Zoro # G203759917
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmple
- MFR # 958-N
- Zoro # G203759917
- UPC # 815239018135
- Country of Origin China
- Category Voice & Data Patch Cords
Description
CAT 6 500MHz UTP Cable - 75 FT WhiteUTP 24AWG
4 Twisted Pairs with PE Divider
Stranded 568B
EIA/TIA TSB-40A ETL Verified
Contact Gold Plating 50u"
Molded Strain Relief
Category 6
500mhz
Rohs Compliant
CSA Listed
CMG
Cat 6 cable is ideal for your voice, data, video and security network installation where extra bandwidth makes the difference. This popular cable meets or exceeds the EIA/TIA 568B performance requirements for Cat 6 cable.
Each cable is tested up to 500 MHz and is perfect for use with a 10/100Base-T, 1000Base-T and 10GBase-T high speed Ethernet network installation. That's why each and every cable is backed with the confidence of a lifetime performance guarantee!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 3A, 250V AC, 5 PK (ABC-3-R)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Plastic Bushing, 25PK (PB125)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW805551-A2)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P126W)
- CMPLE CMPLE 559-N CAT 6 500Mhz Utp Ethernet Lan Network Cable -75 Ft (559-N)
- CMPLE CAT5E BULK ETHERNET LAN NETWORK CABLE - 1000 FT Black (1016-N)
- C2G C2G 4Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Orange (04017)
- ENET Enet 6M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-6M-ENC)
- MONOPRICE Wall Plate, Cable, Recessed, 2G, Wht (4001)
- C2G C2G 25Ft Cat6 Non-Booted Unshielded (Utp) Network Patch Cable - White (04246)
- MONOPRICE Cat6 Utp, cm, Blue, 250 ft. (13672)
- Cmple Voice & Data Patch Cords