Cmple 909-N CAT 6 500MHz UTP ETHERNET LAN NETWORK CABLE -w 100 FT Green
Mfr # 909-N
Zoro # G203759771
Product Information
- Brand Cmple
- MFR # 909-N
- Zoro # G203759771
- UPC # 815239017640
- Country of Origin China
- Category Voice & Data Patch Cords
Description
Using Cat6 stranded patch cable, you can enjoy high-speed and high fidelity data transfer capabilities during your setups. Additional features include data transfer speeds up to 500MHz. Every cable is designed for optimal performance, producing unparalleled data transfer speeds while preserving utmost data integrity. With our cables, you can have ease of mind while enjoying the highest quality computing experiences.
Category 6:
Category 6 cable is a cable standard for Gigabit Ethernet and other network physical layers that is backward compatible with the Category 5/5e and Category 3 cable standards. CAT6 cables are used for networking, data transfer, and phone lines. Compared with Cat 5 and Cat 5e, Cat 6 features more stringent specifications for crosstalk and system noise.
PVC Jacket
Our Cat6 Patch Cable comes wrapped in a sturdy PVC (Polyvinyl Chloride) Jacket, built to withstand high levels of stress, pulling, and pushing.
UTP (unshielded twisted pair)
This type of cable comes with 4 Unshielded Twisted Pairs (UTP), if your installation calls for a type of cable that can withstand electrical interference and prevent signal loss.
FEATURES:Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 480V, Red (HBL4100B7W)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords, PK 10 (Boot-C-10PK)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24D006)
- DIVERSITECH Conduit, Non-Metal, 1/2"x100 ft, 100ft/Roll (750-12100)
- CMPLE CAT5E BULK ETHERNET LAN NETWORK CABLE - 1000 FT Black (1016-N)
- CMPLE CMPLE 559-N CAT 6 500Mhz Utp Ethernet Lan Network Cable -75 Ft (559-N)
- ADD-ON This Is A 10M Lc (Male) To Lc (Male) Yellow Simplex Riser-Rated Fiber (ADD-LC-LC-10MS9SMF)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 5 ft. (3378)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 3 ft. (9796)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 15 ft. (HC6Y15)
- TRIPP LITE Display Extender Receiver, VGA, Cat5e/6 (B132-100-1)
- Cmple Voice & Data Patch Cords