Cmple

Cmple 908-N CAT 6 500MHz UTP ETHERNET LAN NETWORK CABLE -75 FT Green


product price: $28.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CAT 6 500MHz UTP Cable - 75 FT Green

Using Cat6 stranded patch cable, you can enjoy high-speed and high fidelity data transfer capabilities during your setups. Additional features include data transfer speeds up to 500MHz. Every cable is designed for optimal performance, producing unparalleled data transfer speeds while preserving utmost data integrity. With our cables, you can have ease of mind while enjoying the highest quality computing experiences.

Category 6:

Category 6 cable is a cable standard for Gigabit Ethernet and other network physical layers that is backward compatible with the Category 5/5e and Category 3 cable standards. CAT6 cables are used for networking, data transfer, and phone lines. Compared with Cat 5 and Cat 5e, Cat 6 features more stringent specifications for crosstalk and system noise.

PVC Jacket

Our Cat6 Patch Cable comes wrapped in a sturdy PVC (Polyvinyl Chloride) Jacket, built to withstand high levels of stress, pulling, and pushing.

UTP (unshielded twisted pair)

This type of cable comes with 4 Unshielded Twisted Pairs (UTP), if your installation calls for a type of cable that can withstand electrical interference and prevent signal loss.

FEATURES:
  • Connecting between Ethernet and network device
  • CCA - Copper Clad Aluminum (CCA)
  • Stranded 568B wire
  • Meets or exceeds Cat6 specifications
  • 4 Pair twisted Wires
  • Molded Strain Relief
  • 500Mhz speed
  • Length: 75ft
  • Color: Green
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.