Cmple

CMPLE 789-N 15FT 28AWG HDMI Cable with Ferrite Cores- Black


product price: $20.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cmple
  • MFR # 789-N
  • Zoro # G903714902
  • UPC #
    815239015448
  • Country of Origin China
  • Category HDMI Cables

Description

15FT 28AWG HDMI Cable with Ferrite Cores - Black

Signal integrity is further enhanced by ferrites cores that filter out noise. Ferrite magnets for reducing line interferance caused by stray RF signals.

High-Definition Multimedia Interface (HDMI) is the first industry-supported, UNCOMPRESSED audio/video interface. This cable connects HDMI devices for DVD, satellite boxes, LCD, projectors, plasma and HDTVs. HDMI provides an interface between any HDMI-enabled audio/video source, such as a set-top box, DVD player, and A/V receiver and an audio and/or video monitor or projector.

HDMI supports standard, enhanced, or high-definition video, plus multi-channel digital audio on a single cable. It transmits all ATSC HDTV standards and supports 8-channel digital audio, with bandwidth to spare to accommodate future enhancements and requirements.

Specs & Features
  • Connector Type: HDMI male to HDMI male
  • Connector Finish: Gold
  • Length: 15ft
  • # of conductors: 19
  • Conductor Plating: Tin
  • Shielding type: EMI
  • Supported Resolutions: 480i to 1080p
  • HDMI Certified: Yes
  • HDCP Compliant: Yes
  • CEC Compliant: Yes
  • ROHS Compliant: Yes
  • 1.3 Device Compatible: Yes
  • Supports DVD Audio: Yes
  • Supports SACD: Yes
  • UL File #: E119932
  • UL Style #: 20276
  • VW-1: Yes
  • Voltage Rating: 30V
  • Shielding level: Triple
  • Temperature Rating: 80œ C
  • Rated Bandwidth: tested to 165 Mhz
  • Supports TrueHD & DTS-HD: Yes
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.