Cmple

CMPLE 699-N 14AWG Oxygen-Free Copper Speaker Wire Cable- 50ft


product price: $35.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

14AWG Oxygen-Free Copper Speaker Wire Cable -50ft

Specially designed, high purity, oxygen free copper for wide frequency range, low signal loss and enhanced emphasis on the low end for loud, clear and bold audio reproduction. Cmple speaker cables bring you the high quality, great performance and excellent value you've come to expect from us.

Perfect for high end speakers. Good for use with banana plugs.
Clear PVC outer jacket.
Two conductor cable w/ crear stripe for matching polarity

  • Cable Type: Loudspeaker cable
  • Conduit: High Purity, Oxygen-free Copper
  • Gauge: 14AWG
  • Length: 50 ft
  • PVC color: Clear
  • Designed & constructed for improved signal transfer & dynamic range
  • Polarity markers: Yes, crear
  • Packaging: Rolled on Spool w/ PE wrap.
    How Do I choose the Correct Speaker Wire

    4 Ohm Speaker

  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.