Shop All USB Cables
Cmple
CMPLE 673-N USB 3.0 A Male to A Female Extension Gold Plated Cable- 1.5FT- Blue
Mfr # 673-N
Zoro # G503731972
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmple
- MFR # 673-N
- Zoro # G503731972
- UPC # 815239012447
- Country of Origin China
- Category USB Cables
Description
USB 3.0 A Male to A Female Extension Gold Plated Cable - 1.5FT (Blue)
Extend the reach of your USB 3.0 devices with our USB 3.0 compliant usb extension cables. USB 3.0 cables are up to 10 times faster than USB 2.0 - 4.8 Gbps versus 480 Mbps. The increased bandwidth substantially reduces the time required for transferring large amounts of data or video.
Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Procell Professional Alkaline Batteries - Size C, C, 12PK (DURPC1400)
- PANASONIC eneloop Rechargeable AA Batteries, Pack/4 (BK-3MCCA4BA)
- MARTIN SPROCKET & GEAR Spk Hts Qd, P525M15-JA (P525M15-JA)
- MAXELL Silver Oxide Watch Battery SR712SW Low Drain Replace SB-DH, PK 5 (SR712SW)
- CMPLE Cmple 585-N 10 ft. USB 2.0 A Male to B Male Cable - Black (585-N)
- CMPLE CMPLE 675-N USB 3.0 A Male to A Female Extension Gold Plated Cable- 6FT- Blue (675-N)
- CMPLE 2 x 3.5 mm Mono Plug to 3.5 mm Stereo Jack Adapter (240-N)
- CMPLE USB 3.0 A Male to A Female Extension Gold Plated Cable -10FT - Blue (1243-N)
- QUEST TECHNOLOGY INTERNATIONAL Usb 3.0 Cable, Black - Type A (M-M), 10 Ft (NUB-4010)
- CABLE WHOLESALE Cable Wholesale 10U3-02210BK Black USB 3.0 Printer & Device Cable; Type A Male to Type B Male - 10 ft. (10U3-02210BK)
- LEVITON USB OUTLET 15A WHT 3PK (T5632-3BW)
- Cmple USB Cables