Shop All USB Cables
Cmple
Cmple 585-N 10 ft. USB 2.0 A Male to B Male Cable - Black
Mfr # 585-N
Zoro # G903760145
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmple
- MFR # 585-N
- Zoro # G903760145
- UPC # 815239011518
- Country of Origin China
- Category USB Cables
Description
Features
- USB 2.0 compliant, backward compatible with USB 1.0 and 1.1 standards
- Connectors: Male USB A to Male USB B, molded on both ends
- Supports high speed data transmission to 480 Mbps
- RoHS compliant
- Color: Black
- Length: 10 ft.
- Connectors: USB 2.0 A/B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Programming Bundle Flash Drive (XAC4000B)
- ALL SPORT SYSTEMS All Sport Systems Detachable-WK-1 Detachable Locking Wheel Kit For Classic Laptop Tripods (Detachable-WK-1)
- ILC Replacement for Scanreco Kranfunksteuerung 592 Battery (KRANFUNKSTEUERUNG 592 BATTERY SCANRECO)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5290)
- CMPLE CMPLE 675-N USB 3.0 A Male to A Female Extension Gold Plated Cable- 6FT- Blue (675-N)
- CMPLE 2 x 3.5 mm Mono Plug to 3.5 mm Stereo Jack Adapter (240-N)
- CMPLE USB 3.0 A Male to A Female Extension Gold Plated Cable -10FT - Blue (1243-N)
- LENOVO IDEA Lenovo 300 USB Keyboard, GX30M39655 (GX30M39655)
- SANOXY USB Female OTG to 90 Degree Micro USB Cable Male Adapter (SANOXY-VNDR-otg-90)
- BELKIN Boostcharge USB C To USB A (CAB001bt2MWH)
- MONOPRICE USB Type-A to USB Type-B 2.0 Cable - 28/24AWG Gold Plated Black 10ft_ (39920)
- Cmple USB Cables