Cmple

CMPLE 504-N Mini-HDMI- Type C to HDMI- Type A Specification 1.3a Cable -10FT


product price: $15.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description


10FT Mini-HDMI (Type C) to HDMI (Type A) Specification 1.3a Cable

These cables are for connecting PORTABLE High Definition devices like camcorders. If you are trying to connect your stationary set top source devices like cable boxes or disk players, please try Store-HD-10

HDMI Mini (type C) connectors are the new high definition standard for connecting HDMI equiped portable devices such as high definition camcorders. This cable will allow you to connect your portable device to the standard HDMI connector (type A) found on most televisions and A/V recievers. These cable meet the newest HDMI 1.3 specifications.

HDMI is designed to deliver both clear high definition video and high resolution multi-channel digital audio.

Specs & Features:
  • Connector Type: HDMI male to HDMI male
  • Connector Finish: Gold
  • Length: 10ft
  • Number of conductors: 19
  • Conductor Plating: Tin
  • Ferrite Cores: No
  • Net Jacket: No
  • Built-in Equalizer: No
  • Supported Resolutions: 480i to 1080p
  • HDMI Certified: Yes
  • HDMI Spec: 1.3a
  • Category 2 Certified: No
  • HDCP Compliant: Yes
  • CEC Compliant: Yes
  • ROHS Compliant: Yes
  • Cmple continually strives to improve its product line to bring our customers the best products available. Therefore, changes may be made to listed specifications without prior notice. Item recieved may not match photo or specs shown.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.