Cmple

CMPLE 421-N HDMI to DVI Cable- Gold Plated -15ft


product price: $21.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cmple
  • MFR # 421-N
  • Zoro # G103884382
  • UPC #
    815239010412
  • Country of Origin China
  • Category HDMI Cables

Description

15 ft HDMI to DVI Cable Gold Digital HDTV Male to Male

Signal integrity is further enhanced by ferrites cores that filter out noise. Ferrite magnets for reducing line interferance caused by stray RF signals.

This cable connects DVI devices to HDMI devices such as DVD, satellite boxes, LCD, projectors, plasma and HDTVs. HDMI provides an interface between any HDMI-enabled source, such as a set-top box, DVD player, and A/V receiver, video monitor, and projector for Video only.

HDMI supports standard, enhanced, or high-definition video. It transmits all ATSC HDTV standards. with bandwidth to spare to accommodate future enhancements and requirements.

Specs & Features
  • Connector Type: HDMI male to DVI-D male
  • Connector Finish: Gold
  • Length: 15ft
  • # of conductors: 19
  • Shielding type: EMI
  • Supported Resolutions: 480i to 1080p
  • Bandwidth: Single Link
  • HDMI Certified: Yes
  • HDCP Compliant: Yes
  • CEC Compliant: Yes
  • ROHS Compliant: Yes
  • 1.3 Device Compatible: Yes
  • UL File #: E119932
  • UL Style #: 20276
  • VW-1: Yes
  • Voltage Rating: 30V
  • Shielding level: Triple
  • Temperature Rating: 80œ C
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.