CMPLE 402-N Stereo Audio Mini Plug Male To Male Patch Cable - 12 ft.
Mfr # 402-N
Zoro # G003893736
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmple
- MFR # 402-N
- Zoro # G003893736
- Country of Origin China
- Category USB Cables
Description
Everything in this world is related to electronics and its accessories. Electrical appliances and accessories are common in every household. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services are named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Were in now in an era where the wonders of HDMI and DVI have opened our eyes to how much patch cables can do. Even so, there remain many reasons why you need a good old male to male mini in your cable arsenal. Any number of todays components and devices still use these 1/8 inch connectors for audio input and output; iPods and MP3 players, CD players, computer sound cards, many small speakers, digital or analog tape decks, audio mixers, and all sorts of older devices all still have the small, familiar mini jack. And if youre going to need one of these patch cables, now that high resolution audio is de rigueur, why settle for anything less than the highest quality cable you can find?
Thats what you get with the Cmple stereo audio 1/8 inch mini plug patch cable: the highest quality possible, for a full 12-foot cable.
Lets take a look at the specifics which allow this stereo patch cable to deliver nearly-perfect audio reproduction over its entire length. The high end center conductor is 99.99% pure oxygen-free 26-gauge stranded copper wire, protected in a strong-as-nails black outer jacket with completely-molded construction. The connectors on both ends are gold-plated to prevent any corrosion from developing and to ensure noise-free connections. The cable was designed with one primary purpose: making sure that the audio signal originating at the source arrives, 12 feet later, without any noticeable signal loss, noise or interference (radio frequency or electromagnetic). And if you test the Cmple cable against any competitor, youll notice the difference in the crystal-clear sound it delivers.
12 foot long, 3.5mm (1/8") stereo audio patch cable.
Features- A more complete rundown of the specs for this Cmple 12-foot stereo audio 1/8 mini plug male to
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Replacement for HZB12-55, NP55-12, GPL-12520 (ML55-12INT60)
- BADGY ID Card Printer Ribbon, Color, 8 in. H (CBGR0100C)
- ADVANTUS Lanyard, w/ Badge Clip, 24/BX, Black 24PK (AVT75401)
- TP-LINK AC750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE205)
- CMPLE USB 3.0 A Male to A Female Extension Gold Plated Cable -10FT - Blue (1243-N)
- CMPLE CMPLE 675-N USB 3.0 A Male to A Female Extension Gold Plated Cable- 6FT- Blue (675-N)
- CMPLE 2 x 3.5 mm Mono Plug to 3.5 mm Stereo Jack Adapter (240-N)
- CMPLE Cmple 585-N 10 ft. USB 2.0 A Male to B Male Cable - Black (585-N)
- POWER ACOUSTIK Power Acoustik PD710B 1DIN Touchscreen DVD-MP3 Receiver with Detachable Face USB-SD & Bluetooth Ready (PD710B)
- AAON USBLink 2 Kit (ASM02244)
- TRIPP LITE USB to Serial Adapter Cable USB-A to DB9 RS-232 M/M 5ft 5FT (U209-000-R)
- Cmple USB Cables