Shop All Stereo & Optical Audio Cables
Cmple
CMPLE 382-N TOSLink Optical Digital Audio Cable SPDIF Dolby Digital DTS -50 ft
Mfr # 382-N
Zoro # G304034012
product price: $25.05
/ea
$25.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmple
- MFR # 382-N
- Zoro # G304034012
- UPC # 815239010160
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
TOSLink Optical Digital Audio Cable SPDIF Dolby Digital DTS 50 ftHEAVY JACKET Helps Prevent Cable Damage and Provides Additional Strain Relief Toslink Digital Audio Cable provides you the cleanest possible signal, even at extreme volume levels These cables use 1mm low-loss core, low-jitter synthetic fiber and heavy metal connectors to dampen vibration, giving you the ultimate listening experience Optical cables transfer the signal using light; thus completely eliminating any chance for RFI, EMI or ground loop interference The stylish PVC HEAVY JACKET helps prevent cable damage and adds flexibility and durability for years of listening pleasure MOULDED STRAIN RELIEFS reduce stress where cable and connectors meet PRECISION POLISHED FIBER TIPS for maximum signal transfer (includes tip protectors) Connect to your DVD, CD, Mini Disc, DAT other digital audio equipment for clear, full and richly detailed sound Connectors: Toslink Male to Toslink Male Designed for CD, D/A Converters, Dolby Digital DTS Surround sound receivers, DVD, MiniDisk players and recorders, Pro Audio cards, etc.
Compatible with: ADAT, DAW, Dolby Digital, DTS devices with TosLink interface Cable Length: 50 feet Cable Color: Black
Our new 50 feet Fiber Optic audio optical cable for use Dolby Digital Receiver, Digital Signal Processor, DAT Machines, Divx Player, DVD player, CD player, DSS receiver, DAT player/recorder, MINI Disc player/recorder, Sony Playstation 2, XBox, ALESIS, or any components that use normal full-size TOSLink connectors.
FEATURES
Compatible with: ADAT, DAW, Dolby Digital, DTS devices with TosLink interface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VCOM 10ft VGA Male to VGA Female Extension Cable (Black) (CG342AD-10)
- VITAL ID Worker ID Card, 2-23/64"x1-3/16", PK10 (WSID-05)
- ADVANTECH 5Ge+1G Sfp Unmanaged Ind. Poe Switch W/T, EKI-2706G-1GFPI-BU (EKI-2706G-1GFPI-BU)
- MOTOROLA Earpiece, Polycarbonate/Metal (PMLN6130A)
- CMPLE CMPLE 696-N 16AWG Oxygen-Free Copper Speaker Wire Cable- 50ft (696-N)
- CMPLE CMPLE 688-N 16AWG CL2 Rated 2-Conductor Loud Speaker Cable- 50ft- For In-Wall Installation (688-N)
- CMPLE CMPLE 398-N RCA Stereo Audio Cable Male to Male Oxygen-Free -75 ft (398-N)
- UNIRISE USA 25Ft Hdmi-Dvi-D Singlelink Cable M-M (HDMID-25F-MM)
- ACE PRODUCTS GROUP Ace Products Group PBS3R03 3 ft. Stereo Breakout Cable; 3.5 mm to Dual RCA (PBS3R03)
- MONOPRICE Xlr Male Toxlr Female 16AWG Cable 15 ft. (4753)
- GEM BY TRIPLETT CCTV Balun, BNC Male and BNC Pigtail, PR (BLN-MTPT2)
- Cmple Stereo & Optical Audio Cables