Cmple

CMPLE 369-N DVI D Dual Link Extension M-F Cable -15 Feet- Gold Plated


product price: $21.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description


DVI D Dual Link Extension M/F Cable - 15 Feet (Gold Plated)

DVI Extensions offer optimal signal quality so that video signals are transmitted correctly for a great picture and trouble-free operation.

Digital Visual Interface (DVI) is the standard interface for a high-performance connection between PCs and flat panel displays, digital CRT displays, projectors, and HDTV. The DVI-D Digital Extension Cable delivers the high-performance, high-bandwidth interface needed for video displays of today while leaving headroom for the products of tomorrow. These precision-engineered cables are fully compliant with the DVI standard defined by DDWG (Digital Display Working Group). The DVI-D dual link configuration provides enough bandwidth for resolutions up to 2048 x 1536 and allows high speed digital transmission up to 9.9 Gbps.

Digital DisplaysFlat Panels Graphic Cards Projectors HDTV Boxes The DVI-D plug connector interfaces with either DVI-D and DVI-I receptacles.

Specifications:

  • Connectors: DVI-D Dual-Link 24-pin Male to DVI-D Dual Link 24-pin Female
  • Dual link digital signaling allows for high speed transmission up to 9.9Gbps
  • Shielded undermold protects against unwanted EMI/RFI interference
  • Gold-plated contacts provide full conductivity with no data loss
  • Supports hot plugging of DVI display devices
  • PC and Mac compatible
  • Resolutions up to 2048 x 1536
  • Supports digital signal only
  • Compatible with Flat Panel Displays, Digital CRT Displays, Projectors, and HDTV
  • Meets DVI DDWG Standard Features:
  • Connector Type: DVI-D male to DVI-D female
  • Signal Type: Digital
  • Connector Finish: Gold
  • Length: 15ft
  • Pin Configuration 24 + 1
  • Shielding level: Triple
  • Shielding type: EMI
  • Ferrite Cores: Yes
  • 1080p support: Yes
  • Maximum Resolution: 2048 x 1536
  • Min Clock Freq.: 21.76 Mhz
  • Max Clock Freq.: 165 Mhz x 2
  • Max Thoroughput: 9.9 Gbps
  • Pixels per cycle: 2
  • Bits per Pixel: 24
  • DDWG Compliant: Yes
  • HDCP Compliant: Yes
  • ROHS Compliant: Yes
  • UL Certified Yes
  • Cmple continually strives to improve its product line to bring our customers the best products available. Therefore, changes may be made to listed specifications without prior notice. Item recieved may not match photo or specs shown.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.