Cmple

CMPLE 363-N DVI-D Digital to DVI-D Digital Dual Link M-M Cable -25FT- Gold Plated


product price: $47.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description


DVI-D Digital to DVI-D Digital Dual Link M/M Cable - 25FT (Gold Plated)

Digital Visual Interface (DVI) is the standard interface for a high-performance connection between PCs and flat panel displays, digital CRT displays, projectors, and HDTV. The DVI-D Digital Cable delivers the high-performance, high-bandwidth interface needed for video displays of today while leaving headroom for the products of tomorrow. These precision-engineered cables are fully compliant with the DVI standard defined by DDWG (Digital Display Working Group). The DVI-D dual link configuration provides enough bandwidth for resolutions up to 2560x1600 and allows high speed digital transmission up to 9.9 Gbps.

Specs & Features:

  • Connector Type: DVI-D male to DVI-D male
  • Signal Type: Digital
  • Connector Finish: Gold
  • Length: 25ft
  • Pin Configuration: 24 + 1
  • Conductor Plating: None
  • Shielding level: Triple
  • Shielding type: EMI
  • Ferrite Cores: Yes
  • 1080p support: Yes
  • Bandwidth: Dual Link
  • Maximum Resolution: 2560x1600
  • Min Clock Freq.: 21.76 Mhz
  • Max Clock Freq.: 165 Mhz x 2
  • Max Thoroughput: 9.9 Gbps
  • Pixels per cycle: 2
  • Bits per Pixel: 24
  • DDWG Compliant: Yes
  • HDCP Compliant: Yes
  • ROHS Compliant: Yes
  • UL Certified: Yes
  • Cmple continually strives to improve its product line to bring our customers the best products available. Therefore, changes may be made to listed specifications without prior notice. Item recieved may not match photo or specs shown.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.