Shop All Stereo & Optical Audio Cables
Cmple
CMPLE 331-N 3-RCA Composite Video Audio A-V AV Cable GOLD- 3 ft
Mfr # 331-N
Zoro # G203986252
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmple
- MFR # 331-N
- Zoro # G203986252
- UPC # 850417002773
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
RCA Composite Video Audio cables are excellent for connecting your VCR, DVD, HD-TV, and all other home theater audio/video equipment. These high performance gold contact cables are colored for easy installation and identification of video and left and right channels and are 100 percent shielded offering superb protection against EMI/RFI interference. 3 foot Gold RCA Audio/Video Cable - Stereo Connectors: 3 Male RCA to 3 Male RCA Gold Contacts for high performance Shielded to prevent EMI/RFI interference Designed to connect RCA audio/video devices Low-Loss Fully Shielded RCA Dubbing Cables Applications include home theater, DSS receivers, S-Video VCRs, camcorders and DVD players 1 RG59-Video + 2-Shielded Audio Conductors 95% Spiral-Wound-Shield Audio Conductors Fully Molded Color-Coded Gold RCA Connectors Flexible Black PVC Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trimble 92670 Battery (92670 BATTERY TRIMBLE)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery - T3 Terminals - for ZB-12-35 (ML35-12546)
- EIKO Eiko Hlgn H6054 65/35W (H6054)
- FEDCO BATTERIES FedCo Batteries Compatible with CSB GP1272F2 7200mAh Sealed Lead Acid Battery For Standby And Main Power Applications (GP1272F2)
- CMPLE CMPLE 398-N RCA Stereo Audio Cable Male to Male Oxygen-Free -75 ft (398-N)
- CMPLE CMPLE 688-N 16AWG CL2 Rated 2-Conductor Loud Speaker Cable- 50ft- For In-Wall Installation (688-N)
- CMPLE CMPLE 696-N 16AWG Oxygen-Free Copper Speaker Wire Cable- 50ft (696-N)
- QUEST TECHNOLOGY INTERNATIONAL 6'' Dual RCA (M) To 3.5 Stereo (F) Adapter Cable (VCA-7070)
- STEREN Modular Data Flat Cable Silver, 7ft, 8C (308-707SL)
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 26AWG (2842)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 3ft (5597)
- Cmple Stereo & Optical Audio Cables