Cmple

CMPLE 319-N Component Video Cable 3-RCA Gold HDTV RGB YPbPr -12 FT


product price: $14.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

12ft Component Video Cable 3-RCA HDTV Gold

Eliminate the spaghetti behind your entertainment center! No need to hook-up separate RCA video/audio cables. With this 3 RCA high graded professional cables will give you the best conductivity signal and quality. You will extract the most from your equipment and eliminate the unsightly mess of wires. For use with video cameras, DVD, VCRs, DSS, High Definition digital TV (HDTV), VCR, DSS, DVD, TV and so on.

  • Color Coded: Green, Red and Blue
  • Triple heavy-duty super shielded RG-59/U cables to maximum signal transfer and minimize interference.
  • Gold plated RCA plugs to improve conductivity.
  • Color coded and labelled for the luminance (Y) and chrominance (Pr, Pb) Signals.
  • AV Cable Type: Component Audio/Video Cable
  • Connector: RCA (Male) to RCA (Male)
  • Length: 12 ft
  • Color: Black
  • Fully molded construction. Excellent quality."
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.