Shop All TV Mounts & Stands
Cmple
Cmple 1656-N 37-70 in. Full Motion Articulating TV Wall Mount Bracket; Fine Texture Black
Mfr # 1656-N
Zoro # G903986736
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmple
- MFR # 1656-N
- Zoro # G903986736
- UPC # 848076028425
- Country of Origin China
- Category TV Mounts & Stands
Description
Features
- Free-Tilting Design: for multiple monitor viewing angles
- Swiveling Arm(s): offer(s) maximum viewing flexibility (makes every seat the best seat)
- Built-In Level Adjustment: ensures perfect positioning
- Cable Management: keeps everything organized
- Color: Fine Texture Black
- Material: Steel
- Fit Screen Size: 37"-70"
- Fit Curved TV: Yes
- VESA Compatible: 200x200, 300x300, 400x200, 400x400, 600x400
- Weight Capacity: 88 lbs
- Profile: 53~464mm (2.1"~18.3")
- Tilt Range: +5°-15°
- Swivel Range: +60°~-60°
- Installation: Double Stud(406mm/450mm),Solid Wall
- Cable Management: Yes
- Instruction Manual Included: Yes
- Dimensions: 18.3" x 25.8" x 16.5"
- Weight: 13.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Industrial Alkaline AAA Batteries, 1.5 V, PK24 PK (EN92)
- CHERRY AMERICAS Black 4 Ultraslim Usb 21 Mechanical Key (G84-4700LUCUS-2)
- ICOM Portable Two Way Radio, Submersible, 6W (M73 PLUS 71 USA)
- PYLE 6.5" Ceiling Coaxial (PDIC60)
- CMPLE CMPLE 624-N Wall Plate- Recessed Easy Mount Low Voltage Cable; Slim Fit- Lite Almond (624-N)
- ALLSOP Steel Monitor Stand, 30 lb. Capacity, Black (ASP30336)
- PEERLESS Flat Panel TV Stand/Cart, 35" to 65" Screen (SR560M)
- MOUNT-IT VESA Mount Adapter Plate MI-787 (MI-787)
- PEERLESS Wall Component Shelf, 100 lb. Capacity (PS200)
- PEERLESS Universal Flat TV Wall Mount, 37" to 60" Screen (SF660)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 48 in. Up to 77 lbs (FSA22)
- Cmple TV Mounts & Stands