Shop All USB Cables
Cmple
Cmple 1589-N 3 ft. USB Cable 2.0 USB-A to USB-C USB Type C Data Charge Cable - Black
Mfr # 1589-N
Zoro # G503893724
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmple
- MFR # 1589-N
- Zoro # G503893724
- UPC # 848076028999
- Country of Origin China
- Category USB Cables
Description
Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you. Variety of products in each category. Options to suit individual needs. Available in different configurations. Superior quality products at low prices.
Features- Newest USB Type C
- Reversible USB C connector
- 480 Mbps data transfer speeds
- Designed to work with most devices with USB Type-C Connector
- Color: Black
- Cable Gauge: 3 ft.
- Weight: 0.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 6-Port Industrial Gigabit Light Layer 3 Managed Ethernet Switch (LMX-0601G-SFP-V2)
- MIDLAND RADIO Desktop Charger GXT1000 SERIES (AVP10)
- ILC Replacement For CYCLON 08590012N0D0 (0859-0012N0D0)
- LIAN-LI Lian Li Uni Fan Sl-Infinity - Case Fan (SLIN140-1B)
- CMPLE Cmple 585-N 10 ft. USB 2.0 A Male to B Male Cable - Black (585-N)
- CMPLE 2 x 3.5 mm Mono Plug to 3.5 mm Stereo Jack Adapter (240-N)
- CMPLE CMPLE 675-N USB 3.0 A Male to A Female Extension Gold Plated Cable- 6FT- Blue (675-N)
- CMPLE USB 3.0 A Male to A Female Extension Gold Plated Cable -10FT - Blue (1243-N)
- MONOPRICE Palette Series Apple MFi Certified Lightning to USB Charge & Sync Cabl (30763)
- UNIRISE USA The Usb Type C To Usb A Male Cable Allows To Sync Your Mobile Device (USBC-USB-03F)
- ADD-ON 5-In-1 Usb 2.0/30Pin, Ltng, Micro, Mini (USB5IN1CHARGER)
- Cmple USB Cables