Cmple 1303-N 1000 ft. 350 MHz Cat5e Bulk In-Wall Cable 24 AWG Bare Copper - Black
Mfr # 1303-N
Zoro # G103696930
Product Information
- Brand Cmple
- MFR # 1303-N
- Zoro # G103696930
- UPC # 848076027756
- Country of Origin China
- Category Data & Ethernet Cables
Description
This 24 -gauge Cat5e conductor cable comes in a convenient pull-out box and is designed to provide high-speed, high-quality data transmission at a terrific price its also ideal for telephone, video or security systems as well. Unlike its little but older brother Cat5, Cat5e has higher bandwidth capability up to 350 MHz. And while many think the cable is meant for prolonged data transmission speeds of 100 mbps like the older Cat5 cables, Cat5e can actually handle extended bursts up to a full one gig. Cat5 can’t come close.
While this cable is suitable for any number of purposes including complex security installations or video systems, its perfect for office Ethernet networks. It can be put into walls, in ceilings, or in conduits for runs of any length; and since this bulk cable has easily-distinguishable foot markings as it is pulled out of the box, its simple to measure out the exact length you need.
Features- Comes in a pull out, foot marked and easy to use box
- 4 Pair Unshielded twisted pair utp cable
- PVC Jacket
- CMR rated
- Color: Black
- Cable Gauge: 24 AWG
- Cable Performance: 350 MHz
- Cable Length: 1000 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Pv-bp88 (PV-BP88 PANASONIC)
- ILC Replacement for Allen Bradley 94811501 Rev12 Battery (94811501 REV12)
- ILC Replacement For TROJAN J305GAC, 8PK (J305G-AC-8-PACK)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for NAPA-Stores 740-1890 (YTX20L-BS53)
- CMPLE CMPLE 639-N IEEE-1394 FireWire iLink DV Cable 4P-4P M-M -15ft- CLEAR (639-N)
- CMPLE CAT5E BULK ETHERNET LAN NETWORK CABLE- 1000 FT White (1011-N)
- CMPLE Cmple 809-N RJ45 CAT5 CAT5E ETHERNET LAN NETWORK CABLE -w 100 FT Black (809-N)
- CMPLE Cmple 214-N RJ45 and RJ11 Multi-functional LED Network Cable Tester (214-N)
- CMPLE Cmple 1142-N DUAL IR Emitter Mini Stick-On Infrared Emitters Blink Eye (1142-N)
- CMPLE CMPLE 320-N Component Video Cable 3-RCA Gold HDTV RGB YPbPr -25 FT (320-N)
- SLIMRUN Slimrun 14 ft. Cat 6 28 AWG UTP Ethernet Network Cable; Blue (13548)
- Cmple Data & Ethernet Cables