Shop All Security Video Cameras
Cmple
CMPLE 1271-N 700TVL 3.6 mm Dark Gray 24IR CCTV Surveillance Indoor & Outdoor Security Dome Camera
Mfr # 1271-N
Zoro # G403986687
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmple
- MFR # 1271-N
- Zoro # G403986687
- Country of Origin China
- Category Security Video Cameras
Description
Everything in this world is related to electronics and its accessories. Electrical appliances and accessories are common in every household. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services are named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
CCTV Dome Camera 700TVL 3.6mm Dark Gray 24IR Indoor/Outdoor
Features- Resolution - 700 TV Lines 3.6 mm Lens.
- Infrared LED - 24 Pcs.
- Infrared Distance - 72FT.
- Effective Pixels - 768 (H) x 582 (V) 700 TVL.
- Power Supply - DC 12V, 500mA Min. (1A Recommended) but not included.
- Color: Dark Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery for Kid Trax Avigo Quad KT1042TR / KT1051TR (ML7-61232111112203)
- VIVOTEK Pole Mount: pole diameter: 15.24~89mm (AM-314)
- MOTOROLA SOLUTIONS Blue 25 Mile 2 Way Radio W/Charging Dock (T383)
- POWERSTAR Replacement For Apc Back-Ups Xs1500 Xs 1500 12V 7Ah Battery 9Ah (PS12-9-2PACK003)
- CMPLE 350 MHz RJ45 Cat5e Ethernet Network Patch Cable 7 ft. - Green (823-N)
- CMPLE Coax BNC Video Balun Transceiver Adapter CAT5e CAT6 to Camera (1353-N)
- BOLIDE 4-Channel H.265 5MP HD Over Coax / IP Hybrid DVR, Supports AHD / TVI / CVI/ Analog Formats, 10Mbps I (BOL-SVR9504H)
- HANWHA TECHWIN Covert Camera Main Module Camera 2Mp (XNB-6001)
- GOOGLE NEST Indoor / Outdoor Wireless Camera, White, 3PK (GA02077-US)
- RING Floodlight Cam Wired Pro Outdoor Wireless 1080p Surveillance Camera White (RINB08FCWRXQR)
- HANWHA TECHWIN Ahd Ir Vandal Dome (SCV-6083R)
- Cmple Security Video Cameras