Cmple 1227-N RJ45 CAT5 CAT5E ETHERNET LAN NETWORK CABLE -w 150 FT Black
Mfr # 1227-N
Zoro # G403912631
Product Information
- Brand Cmple
- MFR # 1227-N
- Zoro # G403912631
- UPC # 848076014855
- Country of Origin China
- Category Data & Ethernet Cables
Description
Using Cat5e stranded patch cable, you can enjoy high-speed and high fidelity data transfer capabilities during your setups. Additional features include data transfer speeds up to 350MHz. Every cable is designed for optimal performance, producing unparalleled data transfer speeds while preserving utmost data integrity. With our cables, you can have ease of mind while enjoying the highest quality computing experiences.
Category 5e:
Category 5e (Cat5e) is an enhanced version of Cat5 with greater resistance against cross-talk and with higher performance characteristics. 4 Pairs stranded twisted pair network cable used for carrying data signals at speeds of up to 350MHz of Bandwidth.
PVC Jacket
Our Cat5E Patch Cable comes wrapped in a sturdy PVC (Polyvinyl Chloride) Jacket, built to withstand high levels of stress, pulling, and pushing.
UTP (unshielded twisted pair)
This type of cable comes with 4 Unshielded Twisted Pairs (UTP), if your installation calls for a type of cable that can withstand electrical interference and prevent signal loss.
FEATURES:Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH G703 Lightspeed Gaming Mouse, 910005638 (910-005638)
- VENTEV 20W PD USB C Wall Charger and USB C to USB C Cable 3.3ft, White (WC20-CC252204)
- SANOXY RJ45 Splitter Adapter 1 to 2 Ways Dual Female Port CAT5/6/7 LAN Ethernet Cable Adapter (SANOXY-CABLE119)
- MOTOROLA MFR# PMAF4024A, 900 MHz (PMAF4024A)
- CMPLE Cmple 208-N Cat6 RJ45 Punch Down Keystone Jack - Green (208-N)
- CMPLE Cmple 214-N RJ45 and RJ11 Multi-functional LED Network Cable Tester (214-N)
- CMPLE CMPLE 639-N IEEE-1394 FireWire iLink DV Cable 4P-4P M-M -15ft- CLEAR (639-N)
- CMPLE CMPLE 320-N Component Video Cable 3-RCA Gold HDTV RGB YPbPr -25 FT (320-N)
- CMPLE Cmple 809-N RJ45 CAT5 CAT5E ETHERNET LAN NETWORK CABLE -w 100 FT Black (809-N)
- CMPLE CAT5E BULK ETHERNET LAN NETWORK CABLE- 1000 FT White (1011-N)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Blue (2133496E)
- Cmple Data & Ethernet Cables