Cmple

Cmple 1222-N RJ45 CAT5 CAT5E ETHERNET LAN NETWORK CABLE -w 150 FT Green


product price: $24.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

RJ45 CAT5 CAT5E ETHERNET LAN NETWORK CABLE - 150 FT Green

Using Cat5e stranded patch cable, you can enjoy high-speed and high fidelity data transfer capabilities during your setups. Additional features include data transfer speeds up to 350MHz. Every cable is designed for optimal performance, producing unparalleled data transfer speeds while preserving utmost data integrity. With our cables, you can have ease of mind while enjoying the highest quality computing experiences.

Category 5e:

Category 5e (Cat5e) is an enhanced version of Cat5 with greater resistance against cross-talk and with higher performance characteristics. 4 Pairs stranded twisted pair network cable used for carrying data signals at speeds of up to 350MHz of Bandwidth.

PVC Jacket

Our Cat5E Patch Cable comes wrapped in a sturdy PVC (Polyvinyl Chloride) Jacket, built to withstand high levels of stress, pulling, and pushing.

UTP (unshielded twisted pair)

This type of cable comes with 4 Unshielded Twisted Pairs (UTP), if your installation calls for a type of cable that can withstand electrical interference and prevent signal loss.

FEATURES:
  • Connecting between Ethernet and network device
  • CCA - Copper Clad Aluminum (CCA)
  • Stranded 568B wire
  • Meets or exceeds Cat5e specifications
  • 4 Pair twisted Wires
  • Molded Strain Relief
  • 350Mhz speed
  • Length: 150ft
  • Color: Green
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.