Cmple

CMPLE 118-N 1'x 4"Computer Accessiors HDMI Splitter Powered


product price: $85.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

HDMI Splitter Powered 1x4

With the HDMI distribution Amplifier, you can display identical image on four(4) displays from one(1) source equipment with HDMI port.

This splitter is smaller in size and more beautiful in appearance. It distributes the input of the HDMI signal into the four identical outputs simultaneously. It supports HDCP and the real HDMI 1.3b. Its video amplifier bandwidth can be up to 2.25 Gpbs/225MHz.

The HDMI Splitter offers solutions for HDTV retail and show site, HDTV, STB, DVD and Projector factory, noise, space and security concerns, data center control, information distribution, conference room presentation, school and corporate training environments.

  • Connect One HDMI sources to up to four HDTV display devices
  • Maintains 480i, 480p, 720p, 1080i and 1080p resolutions
  • Maintains highest HDMI single link video resolution and digital audio signal
  • Supports HDCP compliant devices
    HDMI or DVI-HDMI cables are used to connect to the input and splitter outputs
  • Active output channels are displayed on the front panel LED's, which are automatically activated when a cable is connected to the corresponding output.
  • Can be connected in series with a Cmple HDTV HDMI switcher for connection of multiple sources to multiple display devices. Specs & Features

    Video Amplifier Bandwidth: 1.65GbpsInput Video Signal: 1.3Vp-pMaxInput Connector Type: HDMI 19pinOutput Connector Type: HDMI 19pinPower Consumption: 6W MaxPower Supply: 6VDC, 2ADimensions: 220*120*23(mm)

    HDMI splitterPower SupplyUser Manual
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.