CMPLE 117-N HDMI Converter to VGA & R-L Stereo Audio with DC Adapter
Mfr # 117-N
Zoro # G903915156
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmple
- MFR # 117-N
- Zoro # G903915156
- UPC # 815239011303
- Country of Origin China
- Category VGA Connectors & Cables
Description
This kind of the Converter is a VGA video converter. It converts VGA input into HDMI to allow PC users to show their image not only on the PC's monitor, but could also on TV, to have a large display. The conversion is along with the R/L audio.
This converter offers solutions for digital entertainment center, HDTV retail and show site, HDTV, STB, DVD and Projector factory, noise space and security concerns, data center control, information distribution, conference room presentation, school and corporate training environments.
The series of the HDMI Amplifier Switcher have many features that enable them to perform in a superior manner.Among those features you will find:
1. Easy to Use: Install in seconds, no need of setting.
2. Conversion: It could convert PC's VGA video and R/L audio into completeHDMI.
3. Extra VGA and R/L audio outputs: the outputs could be connected back to PC's monitor and speakers.
4. Manual adjusting button: used for position the image precisely under some extreme condition.
5. HDCP pass-through.
Input Video Signal........0.5-1.0 volts p-p
Input DDC Signal..........5 volts p-p (TTL)
VGA
1280x720... 60Hz 75Hz
1280x768... 60Hz 75Hz
1280x960... 60Hz 75Hz
1280x1024.. 60Hz 75Hz
The supported HDMI output signals are:
480i/576i/480p/576p/720p/1080i/1080P
AC Power Adapter..........US standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Gold Video Cable, HDMI, Flat, 3 ft., Black (P568-003-FL)
- LG COMMERCIAL Healthcare HDTV, LED Display, 720 Res. (24LT572MBUB)
- DURACELL Specialty Watch Battery (D301/386PK09)
- MIGHTY MAX BATTERY YTZ14S Replacement Battery for Tender BTZ14S-FA With 12V 2Amp Charger (MAX3951259)
- CMPLE CMPLE 128-N DVI-I Dual Link Male to HD15- VGA Female Adapter GOLD (128-N)
- CMPLE CMPLE 313-N SVGA Super VGA M-M Monitor Cable with ferrites- Gold Plated -25FT (313-N)
- CMPLE CMPLE 306-N SVGA Super VGA HD15 M-M cable with 3.5mm Stereo Audio- Gold Plated -50FT (306-N)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 6ft (P556-006)
- RCA Healthcare TV Jumper Cable, 1/4 to 6 Pin (RCAJ-36-146)
- FASTTRACK 3m DVI-A MALE to HD15 VGA MALE ANALOG VIDEO CABLE (FA56648)
- TRIPP LITE Cable Adapter, DisplayPort, VGA, M/F, 6" (P134-06N-VGA)
- Cmple VGA Connectors & Cables