CMPLE 114-N HDMI 3 Ports Pigtail Switch- 3X1
Mfr # 114-N
Zoro # G403931977
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmple
- MFR # 114-N
- Zoro # G403931977
- UPC # 815239011273
- Country of Origin China
- Category Networking Hardware
Description
This is a kind of high performance HDMI Switcher. It can easily switches three sources to one display. It not only has the key-press-switching function, but also has intelligent function. With one fixed HDMI cable (pigtail) this converter not only reduces cost but also save time for consumers.
This kind of HDMI Switcher routes high definition video (in multiple resolutions up to 1080p) and digital audio from any one of the three sources to display units. All inputs accommodate the connections of the high definition video sources simultaneously, compatible well for HD-DVD,SKY-STB, PS3, Xbox36etc. The output sends the high definition audio/video signals to a high definition display.
This HDMI Switcher has many features that enable it to perform in a superior manner. Among those features you will find:
1. Support with HDMI1.3b
2. Support 12-bit Deep Color
3. 24K gold plated connector
4. High performance up to 2.5Gbps
5. Multifunctional on switching : intelligent or mechanical
6. Maintains high resolution video - beautiful, sharp HDTV resolutions up to 1080p, 2k, and computer resolutions up to 1920 x 1200 are easily achieved
7. HDMI pass-through
8. HDCP pass-through
Signal Inputs/Output
Input Video Signal............0.5-1.0 volts p-p
Input DDC Signal..............5 volts p-p (TTL)
Maximum Single Link Range.....1920X1200, 1080P
Output Video..................HDMI 1.3b + HDCP 1.0/1.1
Video format supported
DTV/HDTV......................480i/576i/480p/576p/720p/1080i/1080P
Digital Signal I/O
HDMI Compliance...............HDMI 1.3a
Operating Frequency
Video Amplifier Bandwidth.....2.5Gpbs/250MHz
Vertical Frequency Range......50/60Hz
Resolutions(HDTV)
Interlaced(50&60Hz)...........480i,576i,1080i
Progressive(50&60Hz).....................480p,576p,720p,1080p
Environmental
Operating Temperature.........0 ? to +70?
Operating Humidity............10% to 85 % RH (no condensation)
Storage Temperature...........-10? to +80?
Storage Humidity..............5% to 90 % RH (no condensation)
Regulatory Approvals
Converter Unit................FCC,CE,UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH iZip i-1000 Scooter Battery (ML10-1241015)
- ILC Replacement for Nikon En-el 7.4v 700mah (EN-EL 7.4V 700MAH NIKON)
- DANTONA Battery, L74A34-2-1-2W (L74A34-2-1-2W)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Long Way LW-6FM14EVX, LW-6FM14 (ML15-1237757)
- CMPLE CMPLE 118-N 1'x 4"Computer Accessiors HDMI Splitter Powered (118-N)
- CMPLE USB 3.0 A Male to A Female 90 Degree Right Angle Adapter (1207-N)
- DYNAMICFUNCTION Startech Rs232 To Rs422 Serial Convertr (DY269389)
- MOXA Cable/Cbl-M62M9X8-100 (CBL-M62M9x8-100)
- TEXAS INSTRUMENTS Innovator Rover Instruments (TE473437)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS05M-8644 (CAB-SAS05M-8644)
- TEXAS INSTRUMENTS Texas Instruments 1604206 Innovator Rover Instruments (1604206)
- Cmple Networking Hardware